ORng Nyln Door Rod Clips 4mm Rod Size 6m
- Mfr # 9731PK
- Zoro # G3678283
product price:Â
$
10.19
/ea
Key Features
Material
Nylon
Rod Size
4mm
Color
Orange
Hole Diameter (mm)
6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9731PK
- Zoro #
- G3678283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Size
- 4mm
- Hole Diameter (mm)
- 6mm
Details
- Item
- ORng Nyln Door Rod Clips 4mm Rod Size 6m
- Material
- Nylon
- Color
- Orange
Description
ORng Nyln Door Rod Clips 4mm Rod Size 6m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.