Shop DISCO
See all product information
Create Account
Purple Nyln Door Rod End Clip 4.0mm Rod
- Mfr # 10232PK
- Zoro # G3639065
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Hole Size
6mm
Rod Size
4mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10232PK
- Zoro #
- G3639065
- UPC #
- -
- Country of Origin
- China
- Item
- Purple Nyln Door Rod End Clip 4.0mm Rod
Dimensions
- Hole Size
- 6mm
- Rod Size
- 4mm
Description
Purple Nyln Door Rod End Clip 4.0mm Rod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.