Shop DISCO
See all product information
Create Account
Red Nyln Belt Moulding Clips 20mm W 24mm
- Mfr # 13395PK
- Zoro # G3658516
product price:Â
$
9.19
/ea
Key Features
Width
20mm
Overall Length
24mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13395PK
- Zoro #
- G3658516
- UPC #
- -
- Country of Origin
- China
- Item
- Red Nyln Belt Moulding Clips 20mm W 24mm
Dimensions
- Width
- 20mm
- Overall Length
- 24mm
Description
Red Nyln Belt Moulding Clips 20mm W 24mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.