Shop DISCO
See all product information
Create Account
Red Nyln Door Rod Clips 5/32" Rod Size R
- Mfr # 1249PK
- Zoro # G3653878
product price:Â
$
10.69
/ea
Key Features
Material
Nylon
Color
Red
Rod Size
1/8 Inch
Hole Diameter (in)
1/4 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1249PK
- Zoro #
- G3653878
- UPC #
- -
- Country of Origin
- India
Dimensions
- Rod Size
- 1/8 Inch
- Hole Diameter (in)
- 1/4 Inch
Details
- Item
- Red Nyln Door Rod Clips 5/32" Rod Size R
- Material
- Nylon
- Color
- Red
Description
Red Nyln Door Rod Clips 5/32 In. Rod Size R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.