Red Nyln Moulding Clips 12mm Hole 10mm S
- Mfr # 14954PK
- Zoro # G3662795
product price:Â
$
9.89
/ea
Key Features
Top Head Size
11mm x 13mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14954PK
- Zoro #
- G3662795
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Top Head Size
- 11mm x 13mm
- Stem Length
- 10mm
Details
- Item
- Red Nyln Moulding Clips 12mm Hole 10mm S
Description
Red Nyln Moulding Clips 12mm Hole 10mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.