Red Nyln Moulding Clips 21mm Stem 29mm O
- Mfr # 13447PK
- Zoro # G3659085
product price:Â
$
11.75
/ea
Key Features
Overall Length
29mm
Top Head Size
16mm x 20mm
Stem Length
21mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13447PK
- Zoro #
- G3659085
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 29mm
- Top Head Size
- 16mm x 20mm
- Stem Length
- 21mm
Details
- Item
- Red Nyln Moulding Clips 21mm Stem 29mm O
Description
Red Nyln Moulding Clips 21mm Stem 29mm O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.