Shop DISCO
See all product information
Create Account
Wht Nyln Door Panel Clips 9.5mm Hole 14m
- Mfr # 13444PK
- Zoro # G3658954
product price:Â
$
11.55
/ea
Key Features
Top Head Diameter
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13444PK
- Zoro #
- G3658954
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Head Diameter
- 14mm
Details
- Item
- Wht Nyln Door Panel Clips 9.5mm Hole 14m
Description
Wht Nyln Door Panel Clips 9.5mm Hole 14m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.