Shop DISCO
See all product information
Create Account
Red Vinyl 22-18 WireTerminal 1/4" Spade
- Mfr # 3515PK
- Zoro # G3669253
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Terminal Shape
Standard Fork
Insulation Color
Red
Insulation Coverage
Partial Coverage
Maximum Wire Size
18 AWG
Insulation Type
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3515PK
- Zoro #
- G3669253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
- Stud Size
- 1/4 in
Details
- Item
- Fork Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Red
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Termination Style
- Crimp Termination Only
Description
Red Vinyl 22-18 WireTerminal 1/4 In. Spade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.