Shop DISCO
See all product information
Create Account
Red Vinyl 22-18 WireTerminal 1/4" Spde
- Mfr # 3516PK
- Zoro # G3669244
product price:Â
$
2.19
/ea
Sold in multiples of 4 for
$8.76
Key Features
Insulation Type
Vinyl
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG
Insulation Coverage
Partial Coverage
Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3516PK
- Zoro #
- G3669244
- UPC #
- -
- Country of Origin
- United States
- Item
- Fork Terminal
- Insulation Type
- Vinyl
- Insulation Coverage
- Partial Coverage
- Insulation Color
- Red
- Termination Style
- Crimp Termination Only
- Terminal Shape
- Standard Fork
Dimensions
- Minimum Wire Size
- 22 AWG
- Maximum Wire Size
- 18 AWG
- Stud Size
- 1/4 in
Description
Red Vinyl 22-18 WireTerminal 1/4 In. Spde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.