
Sheet Metal Screw, #12 x 1 in, Zinc Plated Flange Hex Head Slotted Drive
Mfr # 10190PK
Zoro # G3638645
product price:Â $11.19
/eaKey Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10190PK
Zoro #
G3638645
UPC #
-
Country of Origin
Viet Nam
Dimensions
Screw Size
#12
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Description
Zinc Sheet Metal Screws 12X1 In. HexWasher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.