Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Flange Hex Head Slotted Drive

  • Mfr # 10180PK

  • Zoro # G3638383


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Flange Hex Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10180PK
Zoro #
G3638383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw

Description

Zinc Sheet Metal Screws 8X3/4 In. HexWashe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products