Zoro Homepage

Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish

  • Mfr # 1664PK

  • Zoro # G3665017


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Finish
Bright Zinc Plated
For Screw Size
12 mm
Outside Diameter
20.3 mm
System of Measurement
Metric
Inside Diameter
12.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1664PK
Zoro #
G3665017
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
12 mm
Outside Diameter
20.3 mm
Inside Diameter
12.2 mm

Details

Item
Split Lock Washer
Finish
Bright Zinc Plated
System of Measurement
Metric

Description

Zinc Metric Lock Washers 12mm 12.2mm ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.