Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 12 mm Zinc Yellow Finish

  • Mfr # 14819PK

  • Zoro # G3662646


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Finish
Zinc Yellow
Outside Diameter
20.3 mm
System of Measurement
Metric
Inside Diameter
12.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14819PK
Zoro #
G3662646
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
12 mm
Outside Diameter
20.3 mm
Inside Diameter
12.2 mm

Details

Item
Split Lock Washer
Finish
Zinc Yellow
System of Measurement
Metric

Description

Harden Metric Lock Washers 12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.