Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 14 mm Bright Zinc Plated Finish

  • Mfr # 1665PK

  • Zoro # G3665193


product price: $10.99
/ea

Key Features

Finish
Bright Zinc Plated
For Screw Size
14 mm
Outside Diameter
23.4 mm
System of Measurement
Metric
Inside Diameter
14.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1665PK
Zoro #
G3665193
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
14 mm
Outside Diameter
23.4 mm
Inside Diameter
14.2 mm

Details

Item
Split Lock Washer
Finish
Bright Zinc Plated
System of Measurement
Metric

Description

Zinc Metric Lock Washers 14mm Din 127 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.