Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 5/8 in Bright Zinc Plated Finish

  • Mfr # 15775PK

  • Zoro # G3664423


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Finish
Bright Zinc Plated
For Screw Size
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15775PK
Zoro #
G3664423
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
5/8 in

Details

Item
Split Lock Washer
Finish
Bright Zinc Plated
System of Measurement
Inch

Description

Zinc Finish Lock Washers 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.