Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 6 mm Zinc Yellow Finish

  • Mfr # 14815PK

  • Zoro # G3662454


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Finish
Zinc Yellow
Outside Diameter
11.5 mm
System of Measurement
Metric
Inside Diameter
6.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14815PK
Zoro #
G3662454
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
6 mm
Outside Diameter
11.5 mm
Inside Diameter
6.1 mm

Details

Item
Split Lock Washer
Finish
Zinc Yellow
System of Measurement
Metric

Description

Harden Metric Lock Washers 6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.