Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 7/8 in Zinc Yellow Finish

  • Mfr # 11814PK

  • Zoro # G3649757


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Finish
Zinc Yellow
For Screw Size
7/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11814PK
Zoro #
G3649757
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
7/8 in

Details

Item
Split Lock Washer
Finish
Zinc Yellow
System of Measurement
Inch

Description

Hardened Lock Washers 7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.