Zoro Homepage

Split Lock Washer, For Screw Size 8 mm Bright Zinc Plated Finish

  • Mfr # 1662PK50

  • Zoro # G3665035


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Finish
Bright Zinc Plated
For Screw Size
8 mm
Outside Diameter
14.4 mm
System of Measurement
Metric
Inside Diameter
8.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1662PK50
Zoro #
G3665035
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
8 mm
Outside Diameter
14.4 mm
Inside Diameter
8.2 mm

Details

Item
Split Lock Washer
Finish
Bright Zinc Plated
System of Measurement
Metric

Description

Zinc Metric Lock Washers 8mm 8.2mm ID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.