Wht Nyln Bumber Mldg Clips 8mm Hole Size
- Mfr # 12026PK
- Zoro # G3651078
product price:Â
$
9.39
/ea
Key Features
Top Head Size
11mm x 15mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12026PK
- Zoro #
- G3651078
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Top Head Size
- 11mm x 15mm
- Stem Length
- 10mm
Details
- Item
- Wht Nyln Bumber Mldg Clips 8mm Hole Size
Description
Wht Nyln Bumber Mldg Clips 8mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.