Shop DISCO
See all product information
Create Account
Wht Nyln Bumper Cover Clips 9mm Sq Hole
- Mfr # 10989PK
- Zoro # G3644123
product price:Â
$
8.49
/ea
Key Features
Stem Length
12mm
Head Size
21mm x 30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10989PK
- Zoro #
- G3644123
- UPC #
- -
- Country of Origin
- United States
- Item
- Wht Nyln Bumper Cover Clips 9mm Sq Hole
Dimensions
- Stem Length
- 12mm
- Head Size
- 21mm x 30mm
Description
Wht Nyln Bumper Cover Clips 9mm Sq Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.