Shop DISCO
See all product information
Create Account
Wht Nyln Dash Mldg Clips 13mmx14mm Hd 13
- Mfr # 12541PK
- Zoro # G3654289
product price:Â
$
8.59
/ea
Key Features
Head Size
13mm x 14mm
Stem Length
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12541PK
- Zoro #
- G3654289
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wht Nyln Dash Mldg Clips 13mmx14mm Hd 13
Dimensions
- Head Size
- 13mm x 14mm
- Stem Length
- 13mm
Description
Wht Nyln Dash Mldg Clips 13mmx14mm Hd 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.