Shop DISCO
See all product information
Create Account
Blk Nyln Inner Fascia Ret 7mm Hole Size
- Mfr # 12014PK
- Zoro # G3651017
product price:Â
$
12.99
/ea
Key Features
Type
Shield Retainer
Material
Nylon
Overall Length
7/8 Inch
Color
Black
Head Diameter
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12014PK
- Zoro #
- G3651017
- UPC #
- -
- Country of Origin
- China
- Item
- Blk Nyln Inner Fascia Ret 7mm Hole Size
- Type
- Shield Retainer
- Material
- Nylon
- Color
- Black
Dimensions
- Overall Length
- 7/8 Inch
- Head Diameter
- 18mm
- Shaft Diameter (in)
- 1/4 Inch
Description
Blk Nyln Inner Fascia Ret 7mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.