Wht Nyln Door Panel Ret 8mm Hole 13mm Hd
- Mfr # 10703PK
- Zoro # G3641978
product price:Â
$
12.15
/ea
Key Features
Top Head Diameter
17mm
Stem Length
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10703PK
- Zoro #
- G3641978
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Door Panel Ret 8mm Hole 13mm Hd
Dimensions
- Top Head Diameter
- 17mm
- Stem Length
- 14mm
Description
Wht Nyln Door Panel Ret 8mm Hole 13mm Hd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.