Wht Nyln Fender Mldg Clips 7mmx7mm Top H
- Mfr # 11148PK
- Zoro # G3645505
product price:Â
$
9.19
/ea
Key Features
Bottom Head Size
10mm x 19mm
Stem Length
6mm
Top Head Size
7mm x 7mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11148PK
- Zoro #
- G3645505
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bottom Head Size
- 10mm x 19mm
- Stem Length
- 6mm
- Top Head Size
- 7mm x 7mm
Details
- Item
- Wht Nyln Fender Mldg Clips 7mmx7mm Top H
Description
Wht Nyln Fender Mldg Clips 7mmx7mm Top H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.