Shop DISCO
Create Account
Wht Nyln Mldg Clip, Sealer 11mm Hole Si
- Mfr # 13449PK
- Zoro # G3659006
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13449PK
- Zoro #
- G3659006
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wht Nyln Mldg Clip,Sealer 11mm Hole Si
Description
Wht Nyln Mldg Clip,Sealer 11mm Hole Si
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.