Shop ALDON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Straddle Type Rerailer
- Mfr # 4018-01-R
- Zoro # G322937586
product price:Â
$
3,021.99
/ea
Key Features
Product Type
Rerailer
Derailer/Rerailer Type
Freight Car
Load Capacity - Maximum
72,000 lb
Weight
190 lb
Compatible Product Type
Locomotives, Standard Size Freight Cars
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4018-01-R
- Zoro #
- G322937586
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Rerailer
- Derailer/Rerailer Type
- Freight Car
- Item
- Rail Track Rerailer
- Load Capacity - Maximum
- 72,000 lb
- Weight
- 190 lb
- Compatible Product Type
- Locomotives, Standard Size Freight Cars
- Design Style
- Straddle Rail
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Description
Straddle Type Rerailer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.