Wht Nyln Mldg Ret, Sealer 12mm Hole Siz
- Mfr # 12602PK
- Zoro # G3654307
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Hole Size
15/32" (12mm)
Top Head Size
10.50 x 9.50mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12602PK
- Zoro #
- G3654307
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 15/32" (12mm)
- Top Head Size
- 10.50 x 9.50mm
- Stem Length
- 10mm
Details
- Item
- Wht Nyln Mldg Ret,Sealer 12mm Hole Siz
Description
Wht Nyln Mldg Ret,Sealer 12mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.