Shop DISCO
See all product information
Create Account
Wht Nyln Moulding Clips 4.5mm Hole 9mm S
- Mfr # 15136PK
- Zoro # G3663127
product price:Â
$
10.15
/ea
Key Features
Stem Length
9mm
Top Head Size
8 x 15mm
Hole Size
11/64" (4.50mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15136PK
- Zoro #
- G3663127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Stem Length
- 9mm
- Top Head Size
- 8 x 15mm
- Hole Size
- 11/64" (4.50mm)
Details
- Item
- Wht Nyln Moulding Clips 4.5mm Hole 9mm S
Description
Wht Nyln Moulding Clips 4.5mm Hole 9mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.