Wht Nyln Moulding Retainers 12mm Hole 11
- Mfr # 12603PK
- Zoro # G3654368
product price:Â
$
9.39
/ea
Key Features
Stem Length
11mm
Top Head Size
10 x 12mm
Hole Size
15/32" (12mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12603PK
- Zoro #
- G3654368
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Moulding Retainers 12mm Hole 11
Dimensions
- Stem Length
- 11mm
- Top Head Size
- 10 x 12mm
- Hole Size
- 15/32" (12mm)
Description
Wht Nyln Moulding Retainers 12mm Hole 11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.