Shop DISCO
See all product information
Create Account
Wht Nyln Rocker Mldg Ret 22mm Hole 16mm
- Mfr # 9599PK
- Zoro # G3677854
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Hole Size
7/8" (22mm)
Top Head Diameter
24mm
Stem Length
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9599PK
- Zoro #
- G3677854
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Rocker Mldg Ret 22mm Hole 16mm
Dimensions
- Hole Size
- 7/8" (22mm)
- Top Head Diameter
- 24mm
- Stem Length
- 16mm
Description
Wht Nyln Rocker Mldg Ret 22mm Hole 16mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.