Shop DISCO
See all product information
Create Account
Ylw Windshield Mldg Clips 16.75mm W 34.7
- Mfr # 9546PK
- Zoro # G3677678
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Width
16.75mm
Length
34.75mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9546PK
- Zoro #
- G3677678
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ylw Windshield Mldg Clips 16.75mm W 34.7
Dimensions
- Width
- 16.75mm
- Length
- 34.75mm
Description
Ylw Windshield Mldg Clips 16.75mm W 34.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.