Shop DISCO
See all product information
Create Account
Wht Nyln Scuff Plate Ret 9.5mmx16.5mm He
- Mfr # 9583PK
- Zoro # G3677739
product price:Â
$
9.79
/ea
Key Features
Overall Length
14.50mm
Stem Length
13.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9583PK
- Zoro #
- G3677739
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Scuff Plate Ret 9.5mmx16.5mm He
Dimensions
- Overall Length
- 14.50mm
- Stem Length
- 13.50mm
Description
Wht Nyln Scuff Plate Ret 9.5mmx16.5mm He
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.