Shop DISCO
See all product information
Create Account
Wht Nyln Shield Retainers 5/16" Hole Siz
- Mfr # 9511PK
- Zoro # G3677495
product price:Â
$
8.39
/ea
Key Features
Hole Size
1/4" (6.30mm)
Stem Length
5/8"
Head Diameter
11/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9511PK
- Zoro #
- G3677495
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 1/4" (6.30mm)
- Stem Length
- 5/8"
- Head Diameter
- 11/16"
Details
- Item
- Wht Nyln Shield Retainers 5/16" Hole Siz
Description
Wht Nyln Shield Retainers 5/16 In. Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.