Shop DISCO
See all product information
Create Account
Wht Nyln Side Mldg Grommets 8 Screw Size
- Mfr # 10783PK
- Zoro # G3642434
product price:Â
$
9.79
/ea
Key Features
Head Diameter
14mm
Hole Size
8mm x 12mm
Stem
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10783PK
- Zoro #
- G3642434
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Diameter
- 14mm
- Hole Size
- 8mm x 12mm
Details
- Item
- Wht Nyln Side Mldg Grommets 8 Screw Size
- Stem
- 10mm
Description
Wht Nyln Side Mldg Grommets 8 Screw Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.