Wht Nyln Tail Lamp Ret 8.5X10.5mm Hole 1
- Mfr # 11871PK
- Zoro # G3650335
product price:Â
$
8.79
/ea
Key Features
Hole Size
8.50 x 10.50mm
Stem Length
10.70mm
Top Head Diameter
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11871PK
- Zoro #
- G3650335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 8.50 x 10.50mm
- Stem Length
- 10.70mm
- Top Head Diameter
- 13mm
Details
- Item
- Wht Nyln Tail Lamp Ret 8.5X10.5mm Hole 1
Description
Wht Nyln Tail Lamp Ret 8.5X10.5mm Hole 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.