Shop DISCO
See all product information
Create Account
Wht Nyln Trim Retainers 7mm Hole Size 15
- Mfr # 12616PK
- Zoro # G3654639
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Top Head Diameter
13mm
Hole Size
9/32" (7mm)
Stem Length
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12616PK
- Zoro #
- G3654639
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Wht Nyln Trim Retainers 7mm Hole Size 15
Dimensions
- Top Head Diameter
- 13mm
- Hole Size
- 9/32" (7mm)
- Stem Length
- 15mm
Description
Wht Nyln Trim Retainers 7mm Hole Size 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.