Shop DISCO
See all product information
Create Account
Wht Toyota Screw Grommet 8mmx8mm Hole 16
- Mfr # 1608PK
- Zoro # G3664798
product price:Â
$
11.49
/ea
Key Features
Hole Size
8mm x 8mm
Stem Length
16mm
Head Diameter
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1608PK
- Zoro #
- G3664798
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wht Toyota Screw Grommet 8mmx8mm Hole 16
Dimensions
- Hole Size
- 8mm x 8mm
- Stem Length
- 16mm
- Head Diameter
- 18mm
Description
Wht Toyota Screw Grommet 8mmx8mm Hole 16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.