Shop DISCO
See all product information
Create Account
Wht Trim Panel Retainers 8mm Hole Size 1
- Mfr # 9086PK
- Zoro # G3675876
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Flange Diameter
18mm
Stem Length
14mm
Hole Size
5/16" (8mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9086PK
- Zoro #
- G3675876
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Trim Panel Retainers 8mm Hole Size 1
Dimensions
- Flange Diameter
- 18mm
- Stem Length
- 14mm
- Hole Size
- 5/16" (8mm)
Description
Wht Trim Panel Retainers 8mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.