Shop DISCO
See all product information
Create Account
Windshield Reveal Mldg Clips 19.5mm W 23
- Mfr # 9548PK
- Zoro # G3677635
product price:Â
$
16.15
/ea
Key Features
Length
23.5mm
Width
19.5mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9548PK
- Zoro #
- G3677635
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 23.5mm
- Width
- 19.5mm
Details
- Item
- Windshield Reveal Mldg Clips 19.5mm W 23
Description
Windshield Reveal Mldg Clips 19.5mm W 23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.