Shop DISCO
See all product information
Create Account
Ylw Nyln 12-10 Termnal 1/4" Tab Full In
- Mfr # 3652PK
- Zoro # G3669813
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Terminal Shape
Standard Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Termination Style
Crimp Termination Only
Insulation Coverage
Full Coverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3652PK
- Zoro #
- G3669813
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Stud Size
- 1/4 in
Details
- Item
- Wire Terminal
- Terminal Shape
- Standard Fork
- Insulation Color
- Yellow
- Termination Style
- Crimp Termination Only
- Insulation Coverage
- Full Coverage
- Insulation Type
- Nylon
Description
Ylw Nyln 12-10 Termnal 1/4 In. Tab Full In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.