Ylw Nyln Crimp Terminal .250Tab F/InsM/S
- Mfr # 12163PK
- Zoro # G3651988
product price:Â
$
9.15
/ea
Key Features
Termination Style
Crimp Termination Only
Stud Size
1/4 in
Insulation Color
Yellow
Insulation Type
Polyolefin
Standards
UL Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12163PK
- Zoro #
- G3651988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 1/4 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Details
- Item
- Wire Terminal
- Termination Style
- Crimp Termination Only
- Insulation Color
- Yellow
- Insulation Type
- Polyolefin
- Standards
- UL Approved
- Terminal Shape
- Male Tab
- Insulation Coverage
- Full Coverage
Description
Ylw Nyln Crimp Terminal .250Tab F/InsM/S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.