Ylw Nyln Crimp Terminal 1/2"Stud/Ring Ty
- Mfr # 12147PK
- Zoro # G3651753
product price:Â
$
10.19
/ea
Key Features
Minimum Wire Size
12 AWG
Insulation Color
Yellow
Standards
UL Approved
Terminal Shape
Standard Ring Tongue
Insulation Type
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12147PK
- Zoro #
- G3651753
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Terminal
- Insulation Color
- Yellow
- Standards
- UL Approved
- Terminal Shape
- Standard Ring Tongue
- Insulation Type
- Polyolefin
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- 1/2 in
Description
Ylw Nyln Crimp Terminal 1/2 In.Stud/Ring Ty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.