Shop DISCO
See all product information
Create Account
Ylw Nyln Crimp Terminal 3/8"Stud/ Ring T
- Mfr # 12146PK
- Zoro # G3651638
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Coverage
Partial Coverage
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12146PK
- Zoro #
- G3651638
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Terminal
- Terminal Shape
- Standard Ring Tongue
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
- Insulation Color
- Yellow
- Insulation Type
- Polyolefin
- Standards
- UL Approved
Dimensions
- Maximum Wire Size
- 10 AWG
- Stud Size
- 3/8 in
- Minimum Wire Size
- 12 AWG
Description
Ylw Nyln Crimp Terminal 3/8 In.Stud/ Ring T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.