Shop DISCO
See all product information
Create Account
Ylw Nyln Crimp Terminal 1/4" Stud/Ring T
- Mfr # 12144PK
- Zoro # G3651893
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Insulation Coverage
Partial Coverage
Termination Style
Crimp Termination Only
Minimum Wire Size
12 AWG
Insulation Type
Polyolefin
Insulation Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12144PK
- Zoro #
- G3651893
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Wire Size
- 12 AWG
- Stud Size
- 1/4 in
- Maximum Wire Size
- 10 AWG
Details
- Item
- Wire Terminal
- Insulation Coverage
- Partial Coverage
- Termination Style
- Crimp Termination Only
- Insulation Type
- Polyolefin
- Insulation Color
- Yellow
- Terminal Shape
- Standard Ring Tongue
- Standards
- UL Approved
Description
Ylw Nyln Crimp Terminal 1/4 In. Stud/Ring T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.