Ylw Nyln Panel Retainers 7.5mm Hole Size
- Mfr # 9379PK
- Zoro # G3677154
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Stem Length
26mm
Top Head Diameter
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9379PK
- Zoro #
- G3677154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Ylw Nyln Panel Retainers 7.5mm Hole Size
Dimensions
- Stem Length
- 26mm
- Top Head Diameter
- 13mm
Description
Ylw Nyln Panel Retainers 7.5mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.