Shop AV STEEL
See all product information
Create Account
Low Profile Floor Jack 2 Ton (4,000 lbs), Dual Piston Pump, Lift Range 3-3/8 in to 16-7/8 in
- Mfr # AV-202F
- Zoro # G624224247
original price: $139.99 , new price: $125.99 , 10 percent off
new price:
$
125.99
/ea
Free Shipping & Returns
Key Features
For Use With
Passenger Cars, Coupes, Hatchbacks, Sedans, Sports Cars
Pump Type
Dual Piston Pump
Lift Range
3-3/8" to 16-7/8"
Material
Alloy Steel
Capacity
2 T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV-202F
- Zoro #
- G624224247
- UPC #
- 199874814698
- Country of Origin
- China
- For Use With
- Passenger Cars, Coupes, Hatchbacks, Sedans, Sports Cars
- Pump Type
- Dual Piston Pump
- Lift Range
- 3-3/8" to 16-7/8"
- Material
- Alloy Steel
- Item
- Floor Jack
- Capacity
- 2 T
- Lifting Capacity
- 4,000 lbs
Description
The AV Steel 2 ton low profile floor jack is designed for passenger cars, coupes, hatchbacks, sedans & sports cars. It features a 2-ton capacity (4,000lbs), 3-3/8 in to 16-7/8 in lift range, durable steel construction, and a low-profile design for easier access under vehicles with limited ground clearance. Equipped with a dual piston pump, this hydraulic car jack lifts faster with fewer handle strokes, helping you save time during tire changes, brake service, oil changes, and other garage tasks. Rear rotating wheels make positioning smoother, and the large 360° rotatable saddle helps improve contact and reduce slipping during lifting. For added safety, the built-in overload protection valve helps prevent lifting beyond the rated capacity. Not recommended for RVs, trucks, SUVs, minivans or lifted vehicles.Always confirm your vehicle’s weight, lift points, and jack compatibility before use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.