Ylw Nyln Weatherstrip Ret 5mm Hole Size 7.8mm Stem L PK100

  • Mfr # 10663PK

  • Zoro # G3641594


product price: $7.59
/ea

Key Features

Head Size
5mm x 15mm
Stem Length
7.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10663PK
Zoro #
G3641594
UPC #
-
Country of Origin
United States

Dimensions

Head Size
5mm x 15mm
Stem Length
7.8mm

Details

Item
Ylw Nyln Weatherstrip Ret 5mm Hole Size

Description

Ylw Nyln Weatherstrip Ret 5mm Hole Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.