Ylw Wire Term Butt Conn. 12-10 Ga. Crimp
- Mfr # 15087PK
- Zoro # G3663215
product price:Â
$
18.35
/ea
Key Features
Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15087PK
- Zoro #
- G3663215
- UPC #
- -
- Country of Origin
- United States
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Yellow
- Insulation Material
- Polyolefin
- Termination Style
- Crimp
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Description
Ylw Wire Term Butt Conn. 12-10 Ga. Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.