Ylw Heat Shrink Butt Conn 10-12 AWG Sold
- Mfr # 10713PK
- Zoro # G3641856
product price:Â
$
17.59
/ea
Key Features
Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Overall Length
1-1/2 in
Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10713PK
- Zoro #
- G3641856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
- Overall Length
- 1-1/2 in
- Length
- 1-1/2 in
- For Minimum Wire Size - Stranded
- 12 AWG
- For Minimum Wire Size - Solid
- 12 AWG
- For Maximum Wire Size - Solid
- 10 AWG
- For Maximum Wire Size - Stranded
- 10 AWG
Details
- Item
- Butt Splice Wire Connector
- Type
- Butt Splice
- Color
- Yellow
Description
Ylw Heat Shrink Butt Conn 10-12 AWG Sold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.