CAD Drawings

Download CAD Files

Zinc Fender Washers 1/4X1" 1/16" Thick, Fits Bolt Size #14 Zinc Plated Finish

  • Mfr # 149PK

  • Zoro # G3662698

CAD Available

product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

CAD Drawing
Finish
Zinc Plated
For Screw Size
#14
Outside Diameter
1 in
Minimum Thickness
1/16 in
Inside Diameter
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149PK
Zoro #
G3662698
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
#14
Outside Diameter
1 in
Minimum Thickness
1/16 in
Inside Diameter
9/32 in

Details

CAD Available
Yes
Item
Zinc Fender Washers 1/4X1" 1/16" Thick
Finish
Zinc Plated
System of Measurement
Inch

Description

Zinc Fender Washers 1/4X1 In. 1/16 In. Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.